Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Bar Stools - Gambling Logos (2)
Remove
4 Aces 30"H Single-Ring Swivel Bar Stool With BK L8B2C
Remove

      Items
4 Aces 30"H Single-Ring Swivel Bar Stool With BK L8B2C 4 Aces 30"H Single-Ring Swivel Bar Stool With BK L8B2C


4 Aces 30"H Single-Ring Swivel Bar Stool With BK L8B2C
4 Aces 30"H Single-Ring Swivel Bar Stool With BK L8B2C
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB534443
Quantity Discount
QTY Price
1-5 $137.95 ea.
6+ $127.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

4 Aces 30" Single-Ring Swivel Bar Stool With Black, Solid Welded Base

Made for the ultimate gambling man, impress your buddies with this knockout from Holland Bar Stool. This contemporary 30" 4 Aces stool has a single-ring base with a 2.5" cushion and a chrome accent ring that helps the seat to "pop-out" at glance. Holland Bar Stool uses a detailed silk screen print process that applies specially formulated epoxy-vinyl ink in numerous stages to produce a sharp, crisp, clear image of your association's emblem. You can't find a higher quality logo stool on the market. The plating grade steel used to build the frame is commercial quality, so it will withstand the abuse of the rowdiest of friends for years to come. The structure is powder-coated with a triple chrome-plated accent ring to ensure a rich, sleek, long lasting finish. The accent ring is chrome plated for an enduring polished look. Construction of this framework is built tough, utilizing solid welds. If you're going to finish your bar or game room, do it right- with a Holland Bar Stool.

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 18
HEIGHT INCHES 30
CAPACITY LBS 350
ASSEMBLY Unassembled
BRAND Holland Bar Stool
FRAME COLOR Black
FRAME CONSTRUCTION Black Plated Steel, Epoxy-Polyester Powder Coat Finish
SEAT HEIGHT INCHES 30
WEIGHT LBS 22
TEAM 4 Aces
SEAT STYLE Swivel
SEAT COLOR Black
LIMITED WARRANTY 1 Year
COUNTRY OF ORIGIN USA
BASE STYLE Single-Ring
BACK STYLE Backless
MANUFACTURERS PART NUMBER HBS30L8B2C-4Aces


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Welcome To Las Vegas 30"H Single-Ring Swivel Bar Stool With BK L8B2B

Welcome To Las Vegas 30"H Single-Ring Swivel Bar Stool With BK L8B2B

From $127.95
More Info
Add to Cart
4 Aces 30"H Single-Ring Swivel Bar Stool With BK L8B2C

4 Aces 30"H Single-Ring Swivel Bar Stool With BK L8B2C

From $127.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)