Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Univ. Of Utah Single-Ring 30"H Swivel Bar Stool With Jailhouse Style Back L018BW
See all 280 items in product family

Univ. Of Utah Single-Ring 30"H Swivel Bar Stool With Jailhouse Style Back L018BW

Item #: WBB533425

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $194.00
Product Information
Product Q&A
Accessories
Univ. Of Utah Single-Ring 30" Swivel Bar Stool With Jailhouse Style Back

Made for the ultimate sports fan, impress your buddies with this knockout from Holland Bar Stool. This contemporary 30 "University of Utah stool carries a defined Jailhouse back that doesn't just add comfort, but sophistication. Holland Bar Stool uses a detailed silk screen print process that applies specially formulated epoxy-vinyl ink in numerous stages to produce a sharp, crisp, clear image of your team's emblem. You can't find a higher quality logo stool on the market. The plating grade steel used to build the frame is commercial quality, so it will withstand the abuse of the rowdiest of friends for years to come. The structure is powder-coated to ensure a rich, sleek, long lasting finish. Construction of this framework is built tough, utilizing solid welds. If you're going to finish your bar or game room, do it right- with a Holland Bar Stool.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES18
    • HEIGHT INCHES45
    • ASSEMBLYUnassembled
    • BRANDHolland Bar Stool Co
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONBlack Plated Steel, Epoxy-Polyester Powder Coat Finish
    • SEAT HEIGHT INCHES30
    • WEIGHT LBS33
    • TEAMUniversity of Utah
    • SEAT STYLESwivel
    • LIMITED WARRANTY1 Year
    • COUNTRY OF ORIGINUSA
    • BASE STYLESingle-Ring
    • BACK STYLEJailhouse Back
    • SEAT COLORRed
    • CAPACITY LBS350
    • MANUFACTURERS PART NUMBERHBS-30L018BWUniversityofUtah
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.