Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Bar Stools - NCAA Logos (3,132)
Remove
Virginia Polytechnic Inst. And State Univ. 25"H Double-Ring Swivel Bar Stool With Chrome Base L7C4
Remove

      Items
Virginia Polytechnic Inst. And State Univ. 25"H Double-Ring Swivel Bar Stool With Chrome Base L7C4 Virginia Polytechnic Inst. And State Univ. 25"H Double-Ring Swivel Bar Stool With Chrome Base L7C4


Virginia Polytechnic Inst. And State Univ. 25"H Double-Ring Swivel Bar Stool With Chrome Base L7C4
Virginia Polytechnic Inst. And State Univ. 25"H Double-Ring Swivel Bar Stool With Chrome Base L7C4
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB533793
Quantity Discount
QTY Price
1-5 $139.95 ea.
6+ $128.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Virginia Polytechnic Inst. And State Univ. 25" Double-Ring Swivel Bar Stool With Chrome Base And Seat Back

Made for the ultimate sports fan, impress your buddies with this knockout from Holland Bar Stool. This contemporary 25" Virginia Tech stool has a 4" cushion with a tough double-ring base with a chrome finish and a cushioned back to achieve maximum comfort and support. Holland Bar Stool uses a detailed silk screen print process that applies specially formulated epoxy-vinyl ink in numerous stages to produce a sharp, crisp, clear image of your team's emblem. You can't find a higher quality logo stool on the market. The structure is triple chrome-plated to ensure a rich, polished finish that will last ages.

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 18
HEIGHT INCHES 40
CAPACITY LBS 400
ASSEMBLY Unassembled
BRAND Holland Bar Stool
FRAME COLOR Chrome
FRAME CONSTRUCTION Chrome Plated Steel
SEAT HEIGHT INCHES 25
WEIGHT LBS 22
TEAM Virginia Tech®
SEAT STYLE Swivel
SEAT COLOR Maroon
LIMITED WARRANTY 1 Year
COUNTRY OF ORIGIN USA
BASE STYLE Double-Ring
BACK STYLE Padded Back
MANUFACTURERS PART NUMBER HBS25L7C4-VirginiaTech


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Virginia Tech University 36" Height Pub Table With 36" Diameter Top And Black Wrinkle Base L214

Virginia Tech University 36" Height Pub Table With 36" Diameter Top And Black Wrinkle Base L214

From $325.95
select
Qty: Add to Cart
Virginia Tech University 36" Height Pub Table With 36" Diameter Top And Black Wrinkle Base L211

Virginia Tech University 36" Height Pub Table With 36" Diameter Top And Black Wrinkle Base L211

From $302.95
select
Qty: Add to Cart
Virginia Tech University 36" Height Pub Table With A 28" Diameter Top And Black Wrinkle Base L211

Virginia Tech University 36" Height Pub Table With A 28" Diameter Top And Black Wrinkle Base L211

From $242.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)