Hercules Big & Tall Drafting Stool with Armrest - Leather - Black

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Hercules Big & Tall Drafting Stool with Armrest - Leather - Black

Item #: WBB1105793

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $831.99 Save up to 59%
Price: $340.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HERCULES Series Big & Tall Drafting Stool W/Arms & Extra WIDE Seat, Black LeatherSoft

This drafting chair has been tested to hold up to 400-pound. Not only will this chair hold the above average person, but it is amazingly comfortable. Chair will appeal for users of all heights and weights because of its comfort and sturdy construction. Chair has several adjustable functionalities so users can achieve their custom fit. The height adjustable arms are an added bonus to add to the appeal of this chair.

Features:
  • Big & Tall swivel office chair
  • 400 lb. weight capacity
  • 22" extra wide seat
  • 5" thick foam padded seat and back provides added comfort
  • Back tilt locks in any availble position
  • Back height adjustment
  • Bakc adjusts 3" up and down
  • Swivel control mechanism with asynchronous back tilt
  • Pneumatic seat height adjustment
  • Height adjustable polypropylene arms
  • Height adjustable chrome foot ring
  • Heavy duty black metal base
  • Dual wheel carpet casters
  • Black LeatherSoft upholstery
  • LeatherSoft is leather and polyurethane for added softness and durability
  • CA117 Fire Retardeant Foam

Product Specifications

    • WIDTH INCHES29-1/4
    • DEPTH INCHES30-1/2
    • HEIGHT INCHES45 - 50-1/2
    • ARM TYPEAdjustable
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES24-1/2
    • BRANDGlobal Approved Vendor
    • DESCRIPTIONBig and Tall Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES22
    • SEAT DEPTH INCHES22
    • SEAT CONSTRUCTIONSynthetic Leather
    • STYLEBig and Tall Stool
    • COLLECTIONHercules
    • ADJUSTMENT TYPE (TILT)Back
    • CAPACITY LBS400
    • BASE5 Legged
    • SWIVEL SEATYes
    • WITH CASTERSYes
    • WITH FOOT RESTYes
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPEHigh Back
    • SEAT HEIGHT MAXIMUM INCHES29
    • SEAT HEIGHT MINIMUM INCHES24
    • SEAT COLORBlack
    • MANUFACTURERS PART NUMBERWL-735SYG-BK-LEA-AD-GG
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
54.204.106.194:66