Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Fabric Upholstered (284)
Remove
Ergo Fabric Stool - 360 Degree Footrest - Black
Remove

      Items
Ergo Fabric Stool - 360 Degree Footrest - Black Ergo Fabric Stool - 360 Degree Footrest - Black


Ergo Fabric Stool - 360 Degree Footrest - Black
Ergonomic Stool - 360 Degree Footrest Ergonomic Stool - Side View Ergonomic Stool Ergonomic Stool - Contoured Seat and Back for Comfort      
see additional photos
Ergo Fabric Stool - 360 Degree Footrest - Black
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB506811BK
FREE Shipping within the contiguous US
Quantity Discount
QTY Price
1-2 $99.95 ea.
3+ $92.00 ea.
Protect your purchase with a service plan
$14.99
$22.49
$17.99
$26.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Value Stool
Provides lasting, reliable service with sturdy construction and comfort with fully adjustable design. Seat and back are contoured with 2" thick multi-density foam and upholstered in abrasion resistant fabric. Seat height adjusts pneumatically 23-1/2 to 28-1/2"H. Foot ring is also adjustable to accommodate any user. Seat measures 17"W x 17"D. Back measures 16-1/2"W x 19"H. Five-blade plastic base with 2" dual wheel casters. Easy assembly. 1 Year Limited Warranty.

Also available, optional stool glides can replace casters for stationary use.

Product Specifications
CAPACITY LBS 250
COLOR FINISH Black
ARM TYPE Loop Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 16-1/2
BACK HEIGHT INCHES 19
BRAND Paramount™
CONSTRUCTION Steel
DESCRIPTION 360° Footrest
MODEL 506811BK
SEAT WIDTH INCHES 17
SEAT DEPTH INCHES 17
SEAT HEIGHT RANGE INCHES 23-1/2 to 28-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stool & Chair Glides with Nylon Base, Stem Type E - (Package of 5)

Stool & Chair Glides with Nylon Base, Stem Type E - (Package of 5)

From $10.99
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)