Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Fabric Upholstered (284)
Remove
HON® - Ignition™ Swivel Task Stool with Footrest, Mariner
Remove

      Items
HON® - Ignition™ Swivel Task Stool with Footrest, Mariner HON® - Ignition™ Swivel Task Stool with Footrest, Mariner


HON® - Ignition™ Swivel Task Stool with Footrest, Mariner
HON® - Ignition™ Swivel Task Stool with Footrest, Mariner
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB655139
Quantity Discount
QTY Price
1-2 $367.95 ea.
3+ $347.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HON® - Ignition™ Swivel Task Stool with Footrest, Mariner

Ignition's fully coordinated line of executive, conference, work, and task chairs, stools, guest chairs, and lounge seating fits who you are, how you work, and where you work. Ignition fits all body types from the 5th to the 95th percentile. Two arm options and three control options support everything from quick collaborations to intense computer use. Ignition fits everywhere-and with a broad choice of upholstery options (including a mesh back)-it looks great doing it.

Product Specifications
WIDTH INCHES 27-1/2
DEPTH INCHES 27-1/2
HEIGHT INCHES 53
CAPACITY LBS 300
COLOR FINISH Mariner
ARM TYPE Width-Height Adjustable
ASSEMBLY Assembled
BACK WIDTH INCHES 17-1/2
BACK HEIGHT INCHES 23
BRAND HON®
DESCRIPTION Ignition™ Swivel Task Stool with Footrest
FRAME COLOR Black
FRAME CONSTRUCTION Engineered Plastic
SEAT WIDTH INCHES 19
SEAT DEPTH INCHES 17
SEAT HEIGHT INCHES 33-3/8
UPHOLSTERY Fabric
LIMITED WARRANTY Limited Lifetime
COLLECTION Ignition
BASE 5-Star Casters
CERTIFIED/APPROVED Meets ANSI/BIFMA
BACK TYPE Low-Back
MANUFACTURERS PART NUMBER HONIT109NT90


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
HON® - Basyx® VL111 Executive High-Back Chair, Black

HON® - Basyx® VL111 Executive High-Back Chair, Black

From $195.95
select
Qty: Add to Cart
HON® - Basyx® VL712 Mid-Back Mesh Swivel/Tilt Chair, Black

HON® - Basyx® VL712 Mid-Back Mesh Swivel/Tilt Chair, Black

From $234.95
select
Qty: Add to Cart
HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy

HON® - Basyx® VL441 Series, High-Back Executive Chair with 5-Star Base, Burgundy

From $190.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)