Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Volt Armless Task Stool - Fabric - Poppy

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

HON® Volt Armless Task Stool - Fabric - Poppy

Item #: WBB1481794

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $420.00 Save up to 44%
Price: $235.95
Product Information
Customer Review
Product Q&A
Accessories
HON® HON5725HCU42T Volt Armless Task Stool, Poppy

Volt seating from HON offers upscale style, full-scale comfort and impressive quality at a surprisingly affordable price. This task stool has generous seat and back cushions that are contoured for comfort. It is ideal for sit-to-stand applications. Height-adjustable arms can be ordered separately. Seat and back upholstery color is Poppy. Compact scale and attractive style for any organization seeking top performance with a budget. 100% polyester fabric features Nano-Tex soil and stain repellant technology; color is Poppy. Inner seat shell is molded from a wood composite with high recycled content. Seat and back are designed to support both large and smaller users. Frame color is Black.

This model can not be Cancelled once ordered.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES49-7/8
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/4
    • BACK HEIGHT INCHES20
    • BRANDHON®
    • DESCRIPTIONVolt Armless Task Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES20
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONVolt
    • CAPACITY LBS250
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • CAL 117 CERTIFIEDYes
    • MANUFACTURERS PART NUMBERHON5725HCU42T
    • PATTERNCenturion
    • SEAT HEIGHT MAXIMUM INCHES22.875
    • SEAT HEIGHT MINIMUM INCHES22.875
    • WITH FOOT RESTYes
    • WITH CASTERSYes
    • SEAT COLORRed
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • BACK TYPEMid Back

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:64