Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HON5725HCU90T Volt Armless Task Stool Cerulean

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

HON® HON5725HCU90T Volt Armless Task Stool Cerulean

Item #: WBB1481757

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $420.00 Save up to 39%
Price: $257.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
HON® HON5725HCU90T Volt Armless Task Stool, Cerulean

Volt seating from HON offers upscale style, full-scale comfort and impressive quality at a surprisingly affordable price. This task stool has generous seat and back cushions that are contoured for comfort. It is ideal for sit-to-stand applications. Height-adjustable arms can be ordered separately. Seat and back upholstery color is Cerulean Compact scale and attractive style for any organization seeking top performance with a budget. 100% polyester fabric features Nano-Tex soil and stain repellant technology; color is Cerulean. Inner seat shell is molded from a wood composite with high recycled content. Seat and back are designed to support both large and smaller users. Frame color is Black.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES49-7/8
    • COLOR FINISHCerulean
    • ARM TYPEArmless
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES17-1/4
    • BACK HEIGHT INCHES20
    • BRANDHON®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONVolt Armless Task Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONEngineered Plastic
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES20
    • SEAT HEIGHT INCHES22-7/8
    • UPHOLSTERYFabric
    • LIMITED WARRANTYHON Full Lifetime
    • LEG TYPEDual-Wheeled
    • COLLECTIONVolt
    • CHAIR STYLEStool
    • SEAT HEIGHT MINIMUM INCHES22.875
    • COLOR FAMILYBlue
    • MANUFACTURERS PART NUMBERHON5725HCU90T
    • SEAT HEIGHT MAXIMUM INCHES22.875
    • CAL 117 CERTIFIEDYes
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • CAPACITY LBS250
    • PATTERNCenturion
    • APPLICATIONStools
    • SEAT MATERIALFabric
    • BACK MATERIALFabric

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.