Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Blue
See all 3 items in product family

Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Blue

Item #: WBB836606

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $122.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Blue

Adjustable Millenia Task Stool offers molded seat and back to allow comfortable, all-day use. Durable shellback and seat base provide clean smooth lines. Adjustable back gives support where you need it. Functions include pneumatic seat-height adjustment from 22" to 32", adjustable back height, adjustable seat depth and 360° swivel. Chrome footring is height adjustable.

Features

  • Pneumatic Adjustment
  • 360° Swivel
  • Durable Foot Ring


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES50-1/2
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BRANDLorell®
    • DESCRIPTIONTask Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES24
    • SEAT DEPTH INCHES24
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • ADJUSTMENT TYPE (TILT)Back and Seat
    • BACK TYPEMid Back
    • SEAT COLORBlue
    • WITH CASTERSYes
    • SEAT HEIGHT MINIMUM INCHES22
    • MANUFACTURERS PART NUMBERLLR80010
    • BASE5 Legged
    • SEAT HEIGHT MAXIMUM INCHES32
    • HEIGHT ADJUSTMENT Pneumatic
    • WITH FOOT RESTYes

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Excellent support.

Your review: We needed stools for people to work from all day. These fit the bill: firm an comfortable.

Pros: good price, good adjustment range, good support, comfortable

Cons: none

Is this review helpful?

Good value

Your review: My old "office stool" was falling apart, and this seemed to be the most economical option. It's fairly comfortable, and looks good.

Pros: Comfortable Easy to adjust

Cons: Difficult to assemble. Seriously, the pictograms that made up the assembly instructions were so crudely drawn that it was impossible to tell which end of a part to insert into another part.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.242.217:66