Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Fabric Upholstered (284)
Remove
Operator Chair Multifunctional Adjustment
Remove

      Items
Operator Chair Multifunctional Adjustment Operator Chair Multifunctional Adjustment


Operator Chair Multifunctional Adjustment
Operator Chair Multifunctional Adjustment
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WB506651NV
Price: $306.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ERGONOMIC OPERATOR STOOLS
Contoured seating is engineered to support a balanced work posture and help reduce fatigue. Multifunction Models feature backseat height and angle adjustment (11 degree forward, 15 degree back) and pneumatic lift seat height adjustment plus a 6 degree forward and 6 degree back seat tilt adjustment. Chrome finished sturdy tubular five-leg base with glides and 18" dia. foot ring. Easy assembly. Durable 100% polyester fabric. 15-year limited warranty. Image shown with optional adjustable armrests.
Product Specifications
COLOR FINISH Navy
BACK WIDTH INCHES 14-1/2
BACK HEIGHT INCHES 9-1/2
BRAND Bio Fit®
FRAME COLOR Chrome
MODEL 506651NV
SEAT WIDTH INCHES 18-1/2
SEAT DEPTH INCHES 16-1/2
SEAT HEIGHT RANGE INCHES 21 to 26
STYLE Operator
MANUFACTURERS PART NUMBER BTT2126-C-FFAC-NH369
SEAT ADJUSTMENT Multifunction


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Adjustable Poyurethane Arm Rests - Set Of 2

Adjustable Poyurethane Arm Rests - Set Of 2

From $70.95
select
Qty: Add to Cart
2" Rubber Casters Set Of 5

2" Rubber Casters Set Of 5

From $18.95
select
Qty: Add to Cart
2" Carpet Casters Set Of 5

2" Carpet Casters Set Of 5

From $18.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)