Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion™ Stool Pneumatic Height Adjustment

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Interion™ Stool Pneumatic Height Adjustment

Item #: WB506785BY

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$109.95 ea.
3+ $96.95 ea.
Product Information
Photo/Video Gallery
Warranty
Product Q&A
Accessories
Interion™ Stool Pneumatic Height Adjustment

Ergonomic design provides relief from backaches, tension and muscle strain. 100% nylon upholstery over 2-1/2" padded seat and back cushions gives firm support. Seat is 19"D x 19"W and back is 18" sq. Pneumatic 24 - 29-1/4"H seat height adjustment. Heavy duty adjustable footrest supports legs and feet. Five blade base for maximum stability. Easy-rolling 2" dual disc casters for complete freedom of movement. Easy assembly.

Product Specifications

    • COLOR FINISHBurgundy
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18
    • BACK HEIGHT INCHES18
    • BRANDInterion™
    • CONSTRUCTIONSteel
    • DESCRIPTIONFutura Ergonomic Comfort Stool
    • MODEL506785by
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES19
    • SEAT HEIGHT RANGE INCHES24 to 29-1/4
    • SEAT CONSTRUCTIONInterion™
    • UPHOLSTERYFabric
    • WEIGHT LBS29
    • ADJ. HT. FOOTREST180 Degree Plastic
    • MANUFACTURERS PART NUMBER506785by
    • SEAT HEIGHT MINIMUM INCHES24
    • COLOR FAMILYPurple
    • SEAT HEIGHT MAXIMUM INCHES29.25
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.