Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Fabric Upholstered (284)
Remove
Swivel Stool Upholstered In Gray Fabric 20 - 24"
Remove

      Items
Swivel Stool Upholstered In Gray Fabric 20 - 24" Swivel Stool Upholstered In Gray Fabric 20 - 24"


Swivel Stool Upholstered In Gray Fabric 20 - 24"
Fabric Upholstered Stool Fabric Upholstered Stool Side View of Fabric Upholstered Stool Plastic Shell Back on Fabric Upholstered Stool  
see additional photos
Swivel Stool Upholstered In Gray Fabric 20 - 24"
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB240142
FREE Shipping within the contiguous US
Quantity Discount
QTY Price
1-2 $97.95 ea.
3+ $87.00 ea.
Protect your purchase with a service plan
$7.99
$11.99
$9.99
$14.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Swivel Stool
Contoured 16"W x 10"H x 1" thick "floating hinge" backrest adjusts in or out up to 1-1/2" for complete support. 19-1/2"W x 18-1/2"D x 2-1/2" thick pneumatic height adjustable seat. Swivels 360°. Footrest adjusts from 8-1/4" to 11-1/2"H. Gray fabric upholstery. Optional 2" hooded ball casters for smooth mobility, increases chair height 2-1/2". Easy assembly. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 27-1/2" Base
CAPACITY LBS 250
COLOR FINISH Gray
ASSEMBLY Unassembled
BACK WIDTH INCHES 16
BACK HEIGHT INCHES 10
BRAND Paramount™
CONSTRUCTION Steel
FRAME COLOR Chrome
MODEL 240142
SEAT WIDTH INCHES 19-1/2
SEAT DEPTH INCHES 18-1/2
SEAT HEIGHT RANGE INCHES 20 to 24
SEAT CONSTRUCTION Nylon
STYLE Swivel Stool
WEIGHT LBS 22
GIFT ITEM Yes
SEAT ADJUSTMENT Standard


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
T-Arms Pair With Bracket

T-Arms Pair With Bracket

From $21.95
select
Qty: Add to Cart
Loop Arms - Black (per pair)

Loop Arms - Black (per pair)

From $24.95
select
Qty: Add to Cart
ADJUSTABLE T-ARMS (per pair)

ADJUSTABLE T-ARMS (per pair)

From $27.95
select
Qty: Add to Cart
Ball Series Chair Casters with Plastic Wheels, Stem Type E - (Package of 5)

Ball Series Chair Casters with Plastic Wheels, Stem Type E - (Package of 5)

From $16.00
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
Synchro Leather Operator Stool - 360° Footrest With Armrests

Synchro Leather Operator Stool - 360° Footrest With Armrests

FREE Shipping
From $164.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)