Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Fabric Upholstered (284)
Remove
Synchro Operator Stool - 360° Footrest With T-Arms - Burgundy
Remove

      Items
Synchro Operator Stool - 360° Footrest With T-Arms - Burgundy Synchro Operator Stool - 360° Footrest With T-Arms - Burgundy


Synchro Operator Stool - 360° Footrest With T-Arms - Burgundy
Synchro Operator Stool - Adjustable T-Arms Synchro Operator Stool - Adjustable T-Arms - Side View Synchro Operator Stool - Adjustable T-Arms - Side View Synchro Operator Stool - Contoured for Comfort    
see additional photos
Synchro Operator Stool - 360° Footrest With T-Arms - Burgundy
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB808662BY
FREE Shipping within the contiguous US
Quantity Discount
QTY Price
1-2 $163.95 ea.
3+ $153.00 ea.
Protect your purchase with a service plan
$14.99
$22.49
$17.99
$26.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

Operator Stool with Adjustable T-Arms
Engineered to make personal positioning easy, so you're more comfortable and productive. Back and seat angle adjust simultaneously to cradle your back for day long comfort. Pneumatic 24 to 29" seat height adjustment to ensure that your feet and legs are properly supported with the 7-1/2 to 11"H adjustable chrome footrest. Generous sized seat has extra thick 3-1/2" padding covered in durable 100% acrylic upholstery. Waterfall contoured design helps to reduce stress on knees and ensures proper circulation. Contoured back provides lumbar support and encourages proper posture. Polypropylene steel reinforced base with 2" dual wheel carpet casters. Operator Stool seat 18" sq., back 17-1/2"W x 19"H. Easy assembly. 1 Year Limited Warranty. Also available, optional stool glides can replace casters for stationary use.

Product Specifications
CAPACITY LBS 250
COLOR FINISH Burgundy
ARMRESTS With Adj. T-Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 17-1/2
BACK HEIGHT INCHES 19
BRAND Paramount™
CONSTRUCTION Steel
DESCRIPTION Operator
MODEL 808662BY
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 18
SEAT HEIGHT RANGE INCHES 24 to 29
SEAT CONSTRUCTION Fabric
STYLE 360° Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
Stool & Chair Glides with Nylon Base, Stem Type E - (Package of 5)

Stool & Chair Glides with Nylon Base, Stem Type E - (Package of 5)

From $10.99
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)