Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion™ Synchro Task Stool - 180° Footrest With T-Arms - Blue

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Interion™ Synchro Task Stool - 180° Footrest With T-Arms - Blue

Item #: WB506781BL

Sold By: globalindustrial.com

Available on or around 07/07/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2
$170.95 ea.
3+ $158.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Interion™ Synchro Task Stool - 180° Footrest With T-Arms - Blue

Engineered to make personal positioning easy, so you're more comfortable and productive. Back and seat angle adjust simultaneously to cradle yourback for day long comfort. Pneumatic 24 to 29" seat height adjustment to ensure that your feet and legs are properly supported with the 7-1/2 to 11"H adjustable chrome footrest. Generous sized seat has extra thick 3-1/2" padding covered in durable 100% acrylic upholstery. Waterfall contoured design helps to reduce stress on knees and ensuresproper circulation. Contoured back provides lumbar support and encourages proper posture. Polypropylene steel reinforced base with 2" dual wheel carpet casters. Task Stool seat 18" sq., back 17-1/2" sq. Easy assembly. 1 Year Limited Warranty. Also available, optional stool glides can replace casters for stationary use. 250 lbs weight capacity.

Product Specifications

    • COLOR FINISHBlue
    • ARM TYPEFixed
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2
    • BACK HEIGHT INCHES19
    • BRANDInterion™
    • CONSTRUCTIONSteel
    • DESCRIPTIONTask
    • MODEL506781BL
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT RANGE INCHES24 to 29
    • SEAT CONSTRUCTIONInterion™
    • STYLE180° Plastic
    • UPHOLSTERYFabric
    • COLOR FAMILYBlue
    • SEAT HEIGHT MAXIMUM INCHES29
    • CAPACITY LBS250
    • SEAT HEIGHT MINIMUM INCHES24
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.