Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Leather Upholstered (13)
Remove
Synchro Leather Task Stool - 180° Footrest
Remove

      Items
Synchro Leather Task Stool - 180° Footrest Synchro Leather Task Stool - 180° Footrest


Synchro Leather Task Stool - 180° Footrest
Synchro Leather Task Stool Synchro Leather Task Stool - Side View Synchro Leather Task Stool - Plastic Shell Back for Long Life Synchro Leather Task Stool - Plastic Shell Back for Long Life  
see additional photos
Synchro Leather Task Stool - 180° Footrest
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB506775
FREE Shipping within the contiguous US
Quantity Discount
QTY Price
1-2 $152.95 ea.
3+ $142.00 ea.
Protect your purchase with a service plan
$14.99
$22.49
$17.99
$26.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Synchro Ergonomic Leather Task Stool
Back and seat angles synchronize to your body's position for daylong comfort. Pneumatic 24 to 29"H adjustable seat and 7-1/2 to 11"H adjustable footrest ensure proper foot and leg support. Generously sized seat is 3-1/2" thick padding upholstered in genuine black leather seating surfaces with a waterfall edge to reduce knee stress and improve circulation. Contoured 2-1/2"H adjustable back ensures improved posture with lumbar support. 3" vertical and 1" side-to-side adjustable Polypropylene steel reinforced base has 2" carpet casters. All stools include a 1 Year Limited Warranty. Seat measures 18" sq. and back measures 17-1/2" sq. Easy assembly.

Also available, optional stool glides can replace casters for stationary use.

Product Specifications
CAPACITY LBS 250
COLOR FINISH Black
ASSEMBLY Unassembled
BACK WIDTH INCHES 17-1/2
BACK HEIGHT INCHES 17-1/2
BRAND Paramount™
CONSTRUCTION Plastic
DESCRIPTION 180 Degree Plastic Footrest
MODEL 506775
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 18
SEAT HEIGHT RANGE INCHES 24 to 29
SEAT CONSTRUCTION Leather
STYLE Task
WEIGHT LBS 46
BASE DIAMETER INCHES 23


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stool & Chair Glides with Nylon Base, Stem Type E - (Package of 5)

Stool & Chair Glides with Nylon Base, Stem Type E - (Package of 5)

From $10.99
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)