Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Polyurethane (106)
Remove
Manager Chair Chrome Base 23-28 Height Fabric Navy
Remove

      Items
Manager Chair Chrome Base 23-28 Height Fabric Navy Manager Chair Chrome Base 23-28 Height Fabric Navy


Manager Chair Chrome Base 23-28 Height Fabric Navy
Manager Chair Chrome Base 23-28 Height Fabric Navy
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WB506664NV
Price: $364.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ERGONOMIC MANAGER STOOLS
Contoured seating is engineered to support a balanced work posture and help reduce fatigue. Multifunction Models feature backseat height and angle adjustment (11 degree forward, 15 degree back) and pneumatic lift seat height adjustment plus a 6 degree forward and 6 degree back seat tilt adjustment. Chrome finished sturdy tubular five-leg base with glides and 18" dia. foot ring. Easy assembly. Durable 100% polyester fabric. 15-year limited warranty.
Product Specifications
COLOR FINISH Navy
BACK WIDTH INCHES 15-1/2
BACK HEIGHT INCHES 14-1/2
BRAND Bio Fit®
FRAME COLOR Chrome
MODEL 506664NV
SEAT WIDTH INCHES 18-1/2
SEAT DEPTH INCHES 17
SEAT HEIGHT RANGE INCHES 25 to 30
STYLE Manager
SEAT ADJUSTMENT Multifunction
MANUFACTURERS PART NUMBER ETT2530-C-FFAC-NH369


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)