Safco Soft Tough Deluxe Workbench Stool - Polyurethane - Black
See all 12 items in product family

Safco Soft Tough Deluxe Workbench Stool - Polyurethane - Black

Item #: WBB899928

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $536.00 Save up to 38%
Price: $330.95
Product Information
Customer Review
Product Q&A
Accessories
Soft Tough Deluxe Workbench Chair

Make it a deluxe! The seat height is adjustable on this workbench chair, and it has a pneumatic lift for workbench and high work table applications. It features a fully articulating seat and back clutch mechanism with one lever control. Contoured back with seat with waterfall edge for comfortable seat all day long. Includes welded steel 5-star base with telescoping dust cover, fixed 18" foot ring and floor glides. Solid molded self-skinned polyurethane seat and back in Black. Some assembly required.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES36 to 48-1/2
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES17
    • BACK HEIGHT INCHES12
    • BRANDSafco®
    • DESCRIPTIONDeluxe Workbench Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18
    • SEAT DEPTH INCHES16-1/2
    • SEAT CONSTRUCTIONPolyurethane
    • STYLEShop Stool
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONSoft Tough
    • CASTER DIAMETER INCHES2
    • ADJUSTMENT TYPE (TILT)Back and Seat
    • BASE5 Legged
    • SEAT COLORBlack
    • BACK TYPEMid Back
    • HEIGHT ADJUSTMENT Pneumatic
    • WITH CASTERSYes
    • WITH FOOT RESTYes
    • SWIVEL SEATYes
    • MANUFACTURERS PART NUMBER6912
    • SEAT HEIGHT MAXIMUM INCHES32
    • CAL 117 CERTIFIEDYes
    • SEAT HEIGHT MINIMUM INCHES22
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
54.204.185.160:23