Safco TaskMaster Deluxe Industrial Stool - Polyurethane - Black
See all 12 items in product family

Safco TaskMaster Deluxe Industrial Stool - Polyurethane - Black

Item #: WBB900078

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $816.00 Save up to 38%
Price: $508.00
Product Information
Customer Review
Product Q&A
Accessories
TaskMaster Deluxe Industrial Chair

The going get tough with the TaskMaster Deluxe Industrial Chair. Difficult tasks don't stand a chance. With a 15 year warranty it offers an overall height of 17" to 35" with an 8" of pneumatic lift and an additional 10" with our Wave Tube Extension. Features include paddle lever controls for 10° seat tilt and 22° backrest tilt. Ergo knob controls 5" backrest height adjustment. 2-1/2" seat cushion depth. 360° swivel. Each features a 5-leg, 26" dia. tubular steel base with 2-1/2" high-impact nylon glides for safety and stability. Sturdy, ergonomically correct high, mid and low-rung polypropylene footrests mount securely to base. Covered with Black microcellular, self-skinning polyurethane foam for extra comfort. Assembly required.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES35
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES15-3/4
    • BACK HEIGHT INCHES12
    • BRANDSafco®
    • DESCRIPTIONDeluxe Industrial Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES17
    • SEAT CONSTRUCTIONPolyurethane
    • STYLEShop Stool
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONTaskMaster
    • WITH CASTERSNo
    • CAL 117 CERTIFIEDYes
    • HEIGHT ADJUSTMENT Pneumatic
    • SEAT HEIGHT MAXIMUM INCHES35
    • SEAT HEIGHT MINIMUM INCHES17
    • BASE5 Legged
    • BACK TYPEMid Back
    • SEAT COLORBlack
    • CAPACITY LBS250
    • MANUFACTURERS PART NUMBER5120
    • WITH FOOT RESTYes
    • SWIVEL SEATYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!