Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stools - Allied Plastics Hardwood Stool - 24" High
See all 3 items in product family

Stools - Allied Plastics Hardwood Stool - 24" High

Item #: WB257098

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
Stools - Solid Hardwood - 24"H Stool

Solid hardwood stools provide a durable seating solution for multiple applications. Great for homes, labs, schools, studios and more. Seat is 13-7/8" diameter and made with 3/4" thick solid hardwood with a smooth rounded bullnose edge for safety. Reinforced apron under the seat for added support. Legs are 1-1/4" x 1-1/4" solid hardwood with 1-1/2" x 3/4" horizontal support for stability. Edges have smooth rounded corners. Clear lacquer finish.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDAllied Plastics
    • ARM TYPEArmless
    • DESCRIPTIONWood Stool
    • FRAME COLORNatural
    • FRAME CONSTRUCTIONWood
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES13-7/8
    • SEAT DEPTH INCHES13-7/8
    • SEAT CONSTRUCTIONWood
    • STYLETask Stool
    • WEIGHT LBS12
    • LIMITED WARRANTY30 Years
    • SEAT COLORNatural
    • BASE DIAMETER INCHES14
    • WITH FOOT RESTYes
    • BACK TYPEBackless
    • BASE4 Legged
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBERSTL24
    • SEAT HEIGHT MAXIMUM INCHES24
    • SEAT HEIGHT MINIMUM INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $44.00 with this comparable product +
Item #: WB695496
globalindustrial.com
Ships same day.
(0)
$55.95