Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stools - Allied Plastics Hardwood Stool - 30" High
See all 3 items in product family

Stools - Allied Plastics Hardwood Stool - 30" High

Item #: WB257099

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $113.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Stools - Solid Hardwood -30"H Stool

Solid hardwood stools provide a durable seating solution for multiple applications. Great for homes, labs, schools, studios and more. Seat is 13-7/8" diameter and made with 3/4" thick solid hardwood with a smooth rounded bullnose edge for safety. Reinforced apron under the seat for added support. Legs are 1-1/4" x 1-1/4" solid hardwood with 1-1/2" x 3/4" horizontal support for stability. Edges have smooth rounded corners. Clear lacquer finish.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • ARM TYPEArmless
    • BRANDAllied Plastics
    • DESCRIPTIONWood Stool
    • FRAME COLORNatural
    • FRAME CONSTRUCTIONWood
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES13-7/8
    • SEAT DEPTH INCHES13-7/8
    • SEAT CONSTRUCTIONWood
    • STYLETask Stool
    • WEIGHT LBS14
    • LIMITED WARRANTY30 Years
    • MANUFACTURERS PART NUMBERSTL30
    • BASE DIAMETER INCHES14
    • BASE4 Legged
    • SEAT HEIGHT MINIMUM INCHES30
    • SEAT HEIGHT MAXIMUM INCHES30
    • WITH CASTERSNo
    • SEAT COLORNatural
    • WITH FOOT RESTYes
    • BACK TYPEBackless

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hardwood stool

Your review: Excellent value. Very sturdy and the design fits our needs perfectly.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed