Safco High Base Stool with Backrest - Steel - Silver

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Safco High Base Stool with Backrest - Steel - Silver

Item #: WB250570

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $254.00 Save up to 38%
Price: $ 157.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DIESEL SERIES INDUSTRIAL STOOLS
High Base With Back
Ideal for educational, industrial and institutional market applications; such as schools, shops, warehouses and design studios, these all-welded 13 to 15 gauge steel stools are backed by a Lifetime Limited Warranty. Features manual seat height adjustment with nylon covered screw lift. Includes 14” diameter leather padded seats and non-marring nylon floor glides. Clear coat pewter color finish. Includes a fixed height, square foot ring with protective rubber guards and a 12-1/2”W x 7”H leather padded backrest for support and comfort. Ships assembled.

Product Specifications

    • WIDTH INCHES16 1/2
    • DEPTH INCHES16 1/2
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES12-1/2
    • BACK HEIGHT INCHES7
    • BRANDSafco®
    • DESCRIPTIONHigh Base Stool with Back
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES16-1/2
    • SEAT DEPTH INCHES16-1/2
    • SEAT CONSTRUCTIONLeather
    • STYLEShop Stool
    • WEIGHT LBS22
    • SEAT COLORSilver
    • CAPACITY LBS250
    • MANUFACTURERS PART NUMBER6664
    • WITH CASTERSNo
    • GREENGUARD CERTIFIEDYes
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • BASE4 Legged
    • SEAT HEIGHT MINIMUM INCHES22.5
    • SEAT HEIGHT MAXIMUM INCHES28.5
    • HEIGHT ADJUSTMENT Manual
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!