Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Steel & Wood (74)
Remove
WB Mfg 14" Dia. Solid Welded Stool with Adjustable Legs, Bannister Oak Laminate Seat
Remove

      Items
WB Mfg 14" Dia. Solid Welded Stool with Adjustable Legs, Bannister Oak Laminate Seat WB Mfg 14" Dia. Solid Welded Stool with Adjustable Legs, Bannister Oak Laminate Seat


WB Mfg 14" Dia. Solid Welded Stool with Adjustable Legs, Bannister Oak Laminate Seat
WB Mfg 14" Dia. Solid Welded Stool with Adjustable Legs, Bannister Oak Laminate Seat
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB708857
List Price $219.00    Save up to 27%
Quantity Discount
QTY Price
1-5 $165.95 ea.
6+ $159.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WB Mfg 14" Dia. Solid Welded Stool with Adjustable Legs, Bannister Oak Laminate Seat

Fully-welded stools capable of withstanding rigorous and demanding environments. Choose from 1-1/4" x 14" Round hardwood or Lotz Armor™ Edge laminate seats in 5 colors. Lotz Armor™ edge, a polyurea, which is extremely strong and will not separate from the core. Frame is black powder-coated textured 16-gauge steel with 1/2" solid steel selded foot ring.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 15
HEIGHT INCHES 18 to 24
CAPACITY LBS 500
COLOR FINISH Bannister Oak
ASSEMBLY Unassembled
BRAND Wisconsin Bench Mfg
FRAME COLOR Black
FRAME CONSTRUCTION Metal
EDGE COLOR Black
SEAT WIDTH INCHES 14
SEAT DEPTH INCHES 14
SEAT HEIGHT INCHES 18 to 24
UPHOLSTERY Laminate with MDF Core
TYPE Backless
LIMITED WARRANTY 10 Years
LEG TYPE Adjustable
CERTIFIED/APPROVED GreenGuard Certified
MANUFACTURERS PART NUMBER QSSTL7186-AQ-32


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
WB Mfg 24" x 60" Lobo Heavy Duty Table w/ Phenolic Lab Top & Adjustable Legs, Black

WB Mfg 24" x 60" Lobo Heavy Duty Table w/ Phenolic Lab Top & Adjustable Legs, Black

From $418.95
select
Qty: Add to Cart
WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Select Hard Maple Top & Adjustable Legs, Clear Lacquer

WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Select Hard Maple Top & Adjustable Legs, Clear Lacquer

From $401.95
select
Qty: Add to Cart
WB Mfg 30" x 60" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Adj. Legs, Bannister Oak

WB Mfg 30" x 60" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Adj. Legs, Bannister Oak

From $268.95
select
Qty: Add to Cart
WB Mfg 14" Dia. Solid Welded Stool with Backrest & Fixed Legs, Clear Lacquer Hardwood Seat

WB Mfg 14" Dia. Solid Welded Stool with Backrest & Fixed Legs, Clear Lacquer Hardwood Seat

From $184.95
select
Qty: Add to Cart
WB Mfg 14" Dia. Solid Welded Stool with Backrest & Fixed Legs, Fusion Maple Laminate Seat

WB Mfg 14" Dia. Solid Welded Stool with Backrest & Fixed Legs, Fusion Maple Laminate Seat

From $206.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)