Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WB Mfg 14

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

WB Mfg 14" Dia. Solid Welded Stool with Backrest & Fixed Legs, Bannister Oak Laminate Seat

Item #: WBB708864

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $283.00 Save up to 26%
Qty Price
1-5 $216.95 ea.
6+ $208.95 ea.
Product Information
Product Q&A
Accessories
WB Mfg 14" Dia. Solid Welded Stool with Backrest & Fixed Legs, Bannister Oak Laminate Seat

Fully-welded stools capable of withstanding rigorous and demanding environments. Choose from 1-1/4" x 14" Round hardwood or Lotz Armor™ Edge laminate seats in 5 colors. Lotz Armor™ edge, a polyurea, which is extremely strong and will not separate from the core. Frame is black powder-coated textured 16-gauge steel with 1/2" solid steel selded foot ring.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES36
    • COLOR FINISHBannister Oak
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES14
    • BACK HEIGHT INCHES12
    • BRANDWisconsin Bench Mfg
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • EDGE COLORBlack
    • SEAT WIDTH INCHES14
    • SEAT DEPTH INCHES14
    • SEAT HEIGHT INCHES24
    • UPHOLSTERYLaminate with MDF Core
    • TYPEWith Back
    • LIMITED WARRANTY10 Years
    • LEG TYPEFixed
    • CAPACITY LBS500
    • CERTIFIED/APPROVEDGreenGuard Certified
    • MANUFACTURERS PART NUMBERQSSTL7186-BX-32
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.