Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wisconsin Bench Welded Stool  - Fixed Legs - Gray

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Wisconsin Bench Welded Stool - Fixed Legs - Gray

Item #: WBB708851

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $185.00 Save up to 57%
Price: $79.95
Product Information
Customer Review
Product Q&A
Accessories
WB Mfg 14" Dia. Solid Welded Stool with Fixed Legs, Gray Nebula Laminate Seat

Fully-welded stools capable of withstanding rigorous and demanding environments. Choose from 1-1/4" x 14" Round hardwood or Lotz Armor™ Edge laminate seats in 5 colors. Lotz Armor™ edge, a polyurea, which is extremely strong and will not separate from the core. Frame is black powder-coated textured 16-gauge steel with 1/2" solid steel selded foot ring.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES24
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BRANDWisconsin Bench Mfg
    • DESCRIPTIONIndustrial Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • EDGE COLORBlack
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES15
    • SEAT DEPTH INCHES15
    • SEAT CONSTRUCTIONLaminate
    • STYLEHeavy Duty Stool
    • LIMITED WARRANTY10 Years
    • MANUFACTURERS PART NUMBERQSSTL7186-AJ-25
    • BASE4 Legged
    • BACK TYPEBackless
    • SEAT COLORGray
    • SEAT HEIGHT MAXIMUM INCHES24
    • HEIGHT ADJUSTMENT Manual
    • WITH CASTERSNo
    • WITH FOOT RESTYes
    • CERTIFIED/APPROVEDGreenGuard Certified
    • SEAT HEIGHT MINIMUM INCHES24
    • CAPACITY LBS500

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Chairs

Your review: Solidly made. Still, they are esthetically appealing.

Pros: I have affordable chairs for the heavier people in my office. These things aren't going to break.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:62