Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wisconsin Bench Welded Stool  - Fixed Legs - Cherry

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Wisconsin Bench Welded Stool - Fixed Legs - Cherry

Item #: WBB708855

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.00 Save up to 40%
Qty Price
1-5 $111.95 ea.
6+ $110.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
WB Mfg 14" Dia. Solid Welded Stool with Fixed Legs, Wild Cherry Laminate Seat

Fully-welded stools capable of withstanding rigorous and demanding environments. Choose from 1-1/4" x 14" Round hardwood or Lotz Armor™ Edge laminate seats in 5 colors. Lotz Armor™ edge, a polyurea, which is extremely strong and will not separate from the core. Frame is black powder-coated textured 16-gauge steel with 1/2" solid steel selded foot ring.

Product Specifications

    • BRANDWisconsin Bench Mfg
    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES24
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • DESCRIPTIONIndustrial Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • EDGE COLORBlack
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES15
    • SEAT DEPTH INCHES15
    • SEAT CONSTRUCTIONLaminate
    • STYLEShop Stool
    • LIMITED WARRANTY10 Years
    • SEAT COLORRed
    • HEIGHT ADJUSTMENT Manual
    • BASE4 Legged
    • CERTIFIED/APPROVEDGreenGuard Certified
    • WITH FOOT RESTYes
    • BACK TYPEBackless
    • CAPACITY LBS500
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBERQSSTL7186-AJ-AA
    • SEAT HEIGHT MAXIMUM INCHES24
    • SEAT HEIGHT MINIMUM INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed