Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Optional Adjustable Armrests Shown

Operator Chair Pneumatic Height Adjustment
See all 20 items in product family

Operator Chair Pneumatic Height Adjustment

Item #: WB506646BL

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $312.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Product Q&A
Accessories
ERGONOMIC OPERATOR STOOLS
Contoured seating is engineered to support a balanced work posture and help reduce fatigue. Standard Models include backseat height and angle adjustment (11 degree forward, 15 degree back) and pneumatic lift seat height adjustment. Chrome finished sturdy tubular five-leg base with glides and 18" dia foot ring. Easy assembly. Durable vinyl upholstery. 15-year limited warranty.

Product Specifications

    • COLOR FINISHBlue
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES14-1/2
    • BACK HEIGHT INCHES9-1/2
    • BRANDBio Fit®
    • CONSTRUCTIONChrome
    • DESCRIPTIONOperator
    • FRAME COLORChrome
    • MODEL506646BL
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES16-1/2
    • SEAT HEIGHT RANGE INCHES25 to 30
    • SEAT CONSTRUCTIONVinyl
    • STYLEB
    • UPHOLSTERYVinyl
    • WEIGHT LBS33
    • MANUFACTURERS PART NUMBERBTT2530-C-AV106
    • CAL 117 CERTIFIEDYes
    • SEAT ADJUSTMENTStandard
    • SEAT HEIGHT MINIMUM INCHES25
    • SEAT HEIGHT MAXIMUM INCHES30
    • COLOR FAMILYBlue
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.