Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 3 items in product family

Lorell® Round Vinyl Stool, 16" Diameter Seat, Beige

Item #: WBB836599

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $76.95
Add to list
Product Information
Product Q&A
Accessories
Lorell® Round Vinyl Stool, 16" Diameter Seat, Beige

Backless stool features a 16" round vinyl-covered seat, 2" dual wheel casters, and a chrome five-star base. Functions include pneumatic seat-height adjustment from 17" to 22-1/2" and 360° swivel. Height adjusts easily in a 5" range with a lever under the seat. Stool holds up to 250 lb. 5-Year Limited Warranty.

Product Specifications

  • WIDTH INCHES16
  • DEPTH INCHES16
  • HEIGHT INCHES22-1/2
  • COLOR FINISHBeige
  • ASSEMBLYUnassembled
  • BRANDLorell®
  • DESCRIPTIONRound Stool
  • FRAME COLORChrome
  • FRAME CONSTRUCTIONChrome
  • PACKAGE QUANTITY1
  • SEAT WIDTH INCHES16
  • SEAT DEPTH INCHES16
  • SEAT HEIGHT INCHES17 to 22-1/2
  • UPHOLSTERYVinyl
  • CASTERS5 Dual-Wheel Casters
  • MANUFACTURERS PART NUMBERLLR69514
  • BASE5-Star Chrome Base
  • CAPACITY LBS250
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.