OFM Stars Series Swivel Task Chair with Arms and Drafting Kit, Vinyl, Mid Back, Charcoal
See all 16 items in product family

OFM Stars Series Swivel Task Chair with Arms and Drafting Kit, Vinyl, Mid Back, Charcoal

Item #: WBB891569

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 261.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Vinyl Swivel Stool with Arms & Drafting Kit (Footstool) - Stars Pattern - Charcoal

The OFM Stars Series vinyl task chair is an ideal choice for the office, school or healthcare facility. The back features a triple curve, extra thick design that provides built-in lumbar support. Simple and intuitive controls for seat and arm height adjustment plus a 360 degree swivel allow for customized comfort. And with the included Drafting Kit, you can choose either a 9" or 12" lift and add a foot ring for comfort at taller work surfaces. The long-lasting, stain-resistant and anti-microbial/anti-bacterial vinyl seat cushion is replaceable when it's time to update decor or change colors. A durable 25" steel 5 star base supports a steel frame with a silver powder-coated paint finish that will stand up to heavy use. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Ergonomic comfort: triple-curve design and built-in lumbar support
  • Adjustable arm height and seat height plus 360-degree swivel
  • Drafting Kit includes extra-tall seat lift and adjustable foot ring
  • Replaceable anti-microbial / anti-bacterial vinyl seat cushions
  • Sturdy powder-coated steel frame and 25" 5 star wheeled base with 250 lb weight capacity


Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES25
    • DEPTH INCHES25
    • HEIGHT INCHES41-1/4 to 45
    • ARM TYPEAdjustable
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/4
    • BACK HEIGHT INCHES16
    • DESCRIPTIONStars Swivel Stool with Arms & Drafting Kit
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES18-1/4
    • SEAT DEPTH INCHES17-3/4
    • SEAT CONSTRUCTIONVinyl
    • STYLETask Stool
    • LIMITED WARRANTYLimited Lifetime
    • SEAT COLORCharcoal
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • CERTIFIED/APPROVEDANSI/BIFMA, CA117 Fire Retardant Standard
    • CAL 117 CERTIFIEDYes
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS250
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBER326-V-AA3DK-604
    • SEAT HEIGHT MAXIMUM INCHES33.25
    • SEAT HEIGHT MINIMUM INCHES29.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed