Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(7,605 Items)
Sub Category
Activity Tables (874)
Remove
Activity Table, 24" X 48", Rectangle, Juvenile Adj. Height, Green
Remove

      Items
Activity Table, 24" X 48", Rectangle, Juvenile Adj. Height, Green Activity Table, 24" X 48", Rectangle, Juvenile Adj. Height, Green


Activity Table, 24" X 48", Rectangle, Juvenile Adj. Height, Green
Email This Page Printer Friendly Version
Activity Table, 24" X 48", Rectangle, Juvenile Adj. Height, Green
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB437448
Quantity Discount
QTY Price
1-5 $110.95 ea.
6+ $100.95 ea.
(Sold in qty of 2, starting at $221.90/pkg)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Activity Table, 24" X 48", Rectangle, Juvenile Adj. Height, Green

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Juvenile table height adjusts from 15" - 24-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 15 to 24-1/2
COLOR FINISH Green
CAPACITY LBS 300
BRAND Allied
FRAME CONSTRUCTION Steel
FRAME COLOR Black/Chrome
TOP CONSTRUCTION 1-1/8" Thick High Pressure Laminate
SHAPE Rectangle
PACKAGE QUANTITY 2
LEG TYPE Juvenile
LIMITED WARRANTY 30 Years
MANUFACTURER PART NUMBER F52448-G/L2200


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Multifunction Mesh Back Fabric Upholstered Seat Office Chair

From $153.00
select
Qty: Add to Cart
Mobile LCD Computer Workstation

Mobile LCD Computer Workstation

From $289.95
select
Qty: Add to Cart
Oakmont Plastic Stackable Chair - Blue

Oakmont Plastic Stackable Chair - Blue

From $31.95
select
Qty: Add to Cart
Merion Vented Stackable Chairs - Burgundy

Merion Vented Stackable Chairs - Burgundy

FREE Shipping
From $29.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)