

 |
Browse Tables (7,605 Items) |
|
 |
Activity Table, 60" x 66", Horseshoe, ADA Compliant Adj. Height, Green |
| |
|
 |
|
 |
|
 |
|
|
|
Activity Table, 60" x 66", Horseshoe, ADA Compliant Adj. Height, Green
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB440201
|
|
|
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$285.95 ea. |
| 6+ |
$268.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Activity Table, 60" x 66", Horseshoe, ADA Compliant Adj. Height, Green
The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. ADA Compliant table height adjusts from 26-1/2" - 35-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.
|
| Product Specifications |
| LENGTH INCHES |
66 |
| WIDTH INCHES |
60 |
| HEIGHT INCHES |
26-1/2 to 35-1/2 |
| COLOR FINISH |
Green |
| CAPACITY LBS |
300 |
| CAPACITY |
Seats 4 |
| BRAND |
Allied |
| FRAME CONSTRUCTION |
Steel |
| FRAME COLOR |
Black/Chrome |
| TOP CONSTRUCTION |
1-1/8" Thick High Pressure Laminate |
| SHAPE |
Horseshoe |
| PACKAGE QUANTITY |
1 |
| LEG TYPE |
ADA Compliant |
| LIMITED WARRANTY |
30 Years |
| MANUFACTURER PART NUMBER |
F5666H-G/L20HR |
|
|
|
|
 |
|
|