Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Endure Series Standing Height 4 Seat Table, Walnut Top with Dark Vein Seats

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

OFM Endure Series Standing Height 4 Seat Table, Walnut Top with Dark Vein Seats

Item #: WBB1998660

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,999.00 Save up to 56%
Price: $ 882.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Endure Series Standing Height 4 Seat Table, Walnut Top with Dark Vein Seats

Give guests, students, or employees the ergonomic freedom to sit or stand comfortably with the Endure Table, a unique seating solution with a cafe height tabletop and four integrated fold-out swivel stools. The table top features a convenient flip-open electrical panel with three 3-prong AC outlets and two USB ports. The 38" tall, 1" thick tabletop is available in an attractive walnut finish, or as a white dry-erase surface for added versatility - a great option for collaborative environments. Each stool can be pulled out or rotated in to allow guests to sit or stand comfortably, and stools are available in a solid wood with walnut finish or a contoured metal powder-coated dark vein style. The Endure Table frame will hold up to heavy duty use thanks to its durable metal construction and dent-resistant powder coated finish. Best of all, multiple Endure Units can be attached together to create a modular, custom furniture solution of up to 16 seats, and models of 4, 8, and 12 seats are available. 300 pound weight capacity per stool. Tabletop measures 31.25" x 48" and seats are 25" high. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Guests can choose to sit or stand, providing ergonomic flexibility to any environment
  • Charge and run devices via convenient central flip-up AC and USB outlets
  • Fold out the 4 integrated stools for seating or rotate them in for a space-saving, standing option. 75.45" overall width when stools are fully extended.
  • Select from multiple color and finish options, including a dry erase tabletop for a unique and versatile work surface
  • Attach multiple tabletops together via their sturdy, powder coated metal frames for a custom, modular seating solution


Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES31-1/3
    • HEIGHT INCHES38
    • ASSEMBLYAssembled
    • BRANDOFM
    • DESCRIPTIONStanding Height Table with Attached Seats
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBER9004-DVN-WLT
    • NUMBER OF SEATS4
    • SEAT HEIGHT INCHES25
    • SEAT COLORGray
    • CAPACITY LBS300
    • TOP COLORWalnut
    • STYLEStanding Height
    • COLLECTIONEndure
    • CERTIFIED/APPROVEDBIFMA, CARB-2, UL
    • NUMBER OF USB PORTS2
    • DINING TABLE HEIGHT Counter 35"-39"H
    • LIMITED WARRANTYLifetime
    • TYPECollaboration Table
    • TABLE TOP THICKNESS1
    • WIRE MANAGEMENTYes
    • NUMBER OF AC OUTLETS3
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!