Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Standing Height Table - 47-3/4" x 31-1/4" x 38"H - Walnut with 4 Attached Walnut Seats

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

OFM Standing Height Table - 47-3/4" x 31-1/4" x 38"H - Walnut with 4 Attached Walnut Seats

Item #: WBB1998662

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,999.00 Save up to 56%
Price: $ 882.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Endure Series Standing Height Walnut Table with 4 Attached Walnut Seats

It's true - people want the option to sit or stand. That's why OFM developed the Endure Table, a standing-height table with four swivel seats so guests can choose the position that suits them. Model 9004 seats four, but multiple units can attach together to fit your space. It's perfect for the office with the flip electrical panel and optional dry erase table top, or choose a Walnut finish table top. The durable metal frame features a dark vein powder-coat finish that resists dents and dings. Swivel seats come in your choice of Walnut or Dark Vein metal finish.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES47-3/4
    • WIDTH INCHES31-1/4
    • HEIGHT INCHES38
    • ASSEMBLYAssembled
    • BRANDOFM
    • DESCRIPTIONStanding Height Table with Attached Seats
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBER9004-WLT-WLT
    • NUMBER OF SEATS4
    • SEAT HEIGHT INCHES25
    • SEAT COLORWalnut
    • CAPACITY LBS300
    • TOP COLORWalnut
    • STYLEStanding Height
    • COLLECTIONEndure
    • CERTIFIED/APPROVEDBIFMA, CARB-2, UL
    • NUMBER OF USB PORTS2
    • DINING TABLE HEIGHT Counter 35"-39"H
    • LIMITED WARRANTYLifetime
    • TYPECollaboration Table
    • TABLE TOP THICKNESS1
    • WIRE MANAGEMENTYes
    • NUMBER OF AC OUTLETS3
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!