Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whiteboard Activity Table 24" x 48" Rectangle, Juvenile Adjustable Height

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Whiteboard Activity Table 24" x 48" Rectangle, Juvenile Adjustable Height

Item #: WB277099

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $149.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEIGHT ADJUSTABLE MARKERBOARD ACTIVITY TABLES
24" x 48" Rectangular Table - Juvenile Height Adjustment Range
These activity tables feature a markerboard work surface that is perfect for classrooms and easy to clean. Activity tables feature a 1-1/8" thick high pressure laminate table top with a dry-erase markerboard surface for easy wipe on / wipe off marker use. Table top has black vinyl T-mold edging for safety. Ideal for guided groups and small classrooms. Particleboard top is covered with high pressure, dry-erase white laminate that is scratch, stain and mar resistant. Easy assembly.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES15 to 24-1/2
    • TOP BANDING COLORBlack
    • PACKAGE QUANTITY1
    • LEG TYPEChild Height Adjustable
    • MANUFACTURERS PART NUMBERM52448/L2200
    • TOP COLORWhite
    • LIMITED WARRANTY30 Years
    • SHAPERectangle
    • TOP CONSTRUCTIONDry Erase Surface
    • DESCRIPTIONActivity Table
    • CAPACITY LBS300
    • BRANDAllied Plastics
    • FRAME COLORBlack/Chrome
    • FRAME CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:26