Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar All-Purpose Worksurface Table - 60 x 30 - Tuxedo

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Bestar All-Purpose Worksurface Table - 60 x 30 - Tuxedo

Item #: WBB1978027

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $300.00 Save up to 47%
Price: $ 157.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bestar® 30"L x 60"D All Purpose Worksurface Table With Square Metal Legs Tuxedo

The Bestar® tables with metal legs can fit in any room and adapt to many uses. Durable 1 in (2.5 cm) commercial grade work surface with melamine finish that resists scratches, stains and burns. Square metal legs in matte silver finish. The Legs feature levelers to adapt to any floor irregularities.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDBestar®
    • DESCRIPTIONMulti-Purpose Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBER65865-78
    • TOP COLOREspresso
    • SHAPERectangle
    • LEG TYPE4 Legged
    • TOP CONSTRUCTIONMelamine
    • LIMITED WARRANTY10 Years
    • TYPEAll Purpose Table
    • TABLE TOP THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result