Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(7,605 Items)
Sub Category
All Purpose (456)
Remove
36" Round Conference Table Top, Gray
Remove

      Items
36" Round Conference Table Top, Gray 36" Round Conference Table Top, Gray


36" Round Conference Table Top, Gray
Email This Page Printer Friendly Version
36" Round Conference Table Top, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB351796
List Price $304.00    Save 28%
Price: $218.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

36" Round Conference Table Top, Gray

The table bases are heavy duty and exceptionally sturdy. The standard base and upright have powder coated, heavy gauge steel to resist scuffs and scratches, while the deluxe base offers an aluminum die cast base with a powder coated upright in either a black or chrome finish. The four-column base has a radius edge with four 2" diameter steel columns and a 31" spread. The single column base has a circular platform, 6" column center post with a 23-1/2" spread. Table height 29". For use with 69 Series table bases table base only. Tops and bases are sold separately.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 36
HEIGHT INCHES 1
COLOR FINISH Gray
BRAND Iceberg
CONSTRUCTION Melamine
MANUFACTURERS PART NUMBER 69137
PACKAGE QUANTITY 1
TYPE 69 Series Table Top
WEIGHT LBS 40
TOP EDGE Square


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
4-Pack Stack Chair, Black

4-Pack Stack Chair, Black

From $228.95
select
Qty: Add to Cart
OfficeWorks Four-Column Round Table Base, Black

OfficeWorks Four-Column Round Table Base, Black

From $251.95
select
Qty: Add to Cart
OfficeWorks Single-Column Round Table Base, Black

OfficeWorks Single-Column Round Table Base, Black

From $240.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)