Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Plastics Square Game Table with Pedestal Base - 36"W x 36"L

Allied Plastics Square Game Table with Pedestal Base - 36"W x 36"L

Item #: WB257077

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $326.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Square Game Table with Pedestal Base - 36"W x 36"L

Square Laminate Game Table Provides A Convenient Multi-Purpose Activity Table For Playrooms, Rest Areas, Activity Centers And Other Recreational Environments. Table top is made using a 1-1/8" thick high pressure laminate top with a maple finished background. Table top features a game board pattern to conveniently play board games without the use of any boards. Great for playing chess, checkers, backgammon and card games. Stable 4-leg pedestal base. Table measures 36" x 36". 30 Year Limited Warranty & Made in the U.S.A.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES30
    • COLOR FINISHMaple
    • BRANDAllied Plastics
    • DIAMETER INCHES36
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER503636GB
    • TYPEBar Table
    • CAPACITY LBS250
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES36
    • TABLE WIDTH INCHES36
    • MAXIMUM TABLE HEIGHT INCHES30
    • SHAPESquare
    • LIMITED WARRANTY30 Years
    • LEG TYPEPedestal Base
    • BASE STYLECross Base
    • COLOR FAMILYMaple
    • FRAME COLOR FAMILYBlack
    • MINIMUM TABLE HEIGHT INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!