Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(7,605 Items)
Sub Category
All Purpose (456)
Remove
48" Round Conference Table Top, Oak
Remove

      Items
48" Round Conference Table Top, Oak 48" Round Conference Table Top, Oak


48" Round Conference Table Top, Oak
Email This Page Printer Friendly Version
48" Round Conference Table Top, Oak
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB351822
List Price $433.00    Save 30%
Price: $304.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

48" Round Conference Table Top, Oak

From private offices to conference rooms and break rooms, OfficeWorks Tables are versatile, stain-resistant and built to stand the test of time. Beautifully contoured tops yield the rich look of real wood that will enhance any office environment. Table tops are membrane pressed, extremely durable and do not require edge banding. Table tops are resistant to hot and cold temperatures as well as water stains. For use with 69 Series table bases table base only. Tops and bases are sold separately.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 48
HEIGHT INCHES 1
COLOR FINISH Oak
BRAND Iceberg
CONSTRUCTION Melamine
MANUFACTURERS PART NUMBER 69159
PACKAGE QUANTITY 1
TYPE 69 Series Table Top
WEIGHT LBS 82
TOP EDGE Square


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
4-Pack Stack Chair, Black

4-Pack Stack Chair, Black

From $228.95
select
Qty: Add to Cart
OfficeWorks Four-Column Round Table Base, Black

OfficeWorks Four-Column Round Table Base, Black

From $251.95
select
Qty: Add to Cart
OfficeWorks Single-Column Round Table Base, Black

OfficeWorks Single-Column Round Table Base, Black

From $240.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)