Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Plastics Utility Table - 36"W X 72"L - Walnut
See all 12 items in product family

Allied Plastics Utility Table - 36"W X 72"L - Walnut

Item #: WB814339W

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 287.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Utility Table - 36"W x 72"L - Walnut

The Allied Plastics utility table is a versatile and sturdy table with endless uses from eating tolabor-intensive projects. 1-1/4" solid core self-edged top with texturedwoodgrain laminate surface is scratch and stain resistant. Backing sheetprevents warping. 1-1/4" square chrome-plated tubular steel legs arefitted with adjustable floor glides. Convenient 29"H. Easy Assembly. Image shown in Oak. Made in the U.S.A.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDAllied Plastics
    • DESCRIPTIONUtility Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER803672WAB
    • TOP COLORWalnut
    • TOP EDGESquare Edge
    • SHAPERectangle
    • LEG TYPE4 Legged
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY30 Years
    • TYPEActivity Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed