Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 482436LO Activity Table w/ Short Adj. Legs, 24" x 36", Black Frame/Gray Top
See all 21 items in product family

Virco® 482436LO Activity Table w/ Short Adj. Legs, 24" x 36", Black Frame/Gray Top

Item #: WBB168856

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $105.95
Product Information
Customer Review
Product Q&A
Accessories
Virco® 482436LO Activity Table with Short Adjustable Legs

Versatile 4000 Series activity tables are at your service with the adjustable leg model. At home in classrooms, training rooms, workrooms and mailrooms, this table is especially great for cooperative learning environments. Sturdy 1-1/8" thick table top features a Gray Nebula high-pressure laminate finish. Table edges are cushioned with protective Black T-mold banding. Adjustable tubular steel legs let you adjust top height from 17" to 25" in 1" increments. Black finished frame. 24" x 36" table top. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES17 to 25
    • COLOR FINISHGray Nebula
    • BRANDVirco®
    • CONSTRUCTIONSteel
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER482436LOGRY091BLK01BLK01
    • TYPEActivity Table
    • TOP BANDING COLORBlack
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES36
    • TABLE WIDTH INCHES24
    • MAXIMUM TABLE HEIGHT INCHES25
    • STYLERectangular
    • SHAPERectangular
    • LEG TYPEShort Adjustable
    • MINIMUM TABLE HEIGHT INCHES17
    • FRAME COLOR FAMILYBlack
    • COLOR FAMILYGray

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Table

Your review: It serves the purpose I bought it for.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:23