Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 4848RLO Activity Table w/ Short Adj. Legs, 48" Round, Black Frame/Oak Top
See all 21 items in product family

Virco® 4848RLO Activity Table w/ Short Adj. Legs, 48" Round, Black Frame/Oak Top

Item #: WBB168779

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $170.95
Product Information
Customer Review
Product Q&A
Accessories
Virco® 4848RLO Activity Table with Short Adjustable Legs

Versatile 4000 Series activity tables are at your service with the adjustable leg model. At home in classrooms, training rooms, workrooms and mailrooms, this table is especially great for cooperative learning environments. Sturdy 1-1/8" thick table top features an Oak high-pressure laminate finish. Table edges are cushioned with protective Black T-mold banding. Adjustable tubular steel legs let you adjust top height from 17" to 25" in 1" increments. Black finished frame. 48" Round table top. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES29
    • COLOR FINISHMedium Oak
    • BRANDVirco®
    • CONSTRUCTIONSteel
    • DIAMETER INCHES48
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER4848RLOOAK084BLK01BLK01
    • TYPEActivity Table
    • TOP BANDING COLORBlack
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES48
    • TABLE WIDTH INCHES48
    • MAXIMUM TABLE HEIGHT INCHES29
    • STYLERound
    • SHAPERound
    • LEG TYPEShort Adjustable
    • MINIMUM TABLE HEIGHT INCHES29
    • COLOR FAMILYOak
    • FRAME COLOR FAMILYBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:60