Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intellect Adjustable Activity Table - Kensington Maple 48
See all 8 items in product family

Intellect Adjustable Activity Table - Kensington Maple 48"Wx72"L

Item #: WBB196311

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $450.00 Save: up to 31%
Price: $310.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
KI Intellect Adjustable Activity Table - Kensington Maple 48"L x 72"L

Intellect activity tables provide flexibility. Class sizes fluctuate. Teaching styles adapt. Educational budgets get pinched. Intellect activity tables adeptly handle all these challenges. A refreshed elliptical leg design improves knee clearance and eliminates pinch points. Add a 10 inch height adjustment and you have got a table that functions flexibility, adapts to users and locations, and offers a discerning aesthetic. Kensington Maple Finish. 72"L x 48"W x 22 - 32"H Overall.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES48
  • HEIGHT INCHES22 to 32
  • COLOR FINISHMaple
  • BRANDKI
  • CONSTRUCTIONLaminate
  • DESCRIPTIONIntellect Adjustable Activity Table
  • SURFACELaminate
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERETK/E4872K-A-LKM-EBL
  • SHAPEKidney
  • LEG TYPEAdjustable
  • WEIGHT LBS120
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.