Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Library Table 36"Dx72"W - Gray

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Library Table 36"Dx72"W - Gray

Item #: WBB192754

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,063.00 Save up to 57%
Price: $ 455.95
Product Information
Customer Review
Product Q&A
Accessories
Library Table 36"Dx72"W - Gray

This elegant and functional library table is perfect for any classroom, library, or other study environment. The hi-pressure laminate surface is available in several finishes to match any decor. The T-molded edge banding will protect the table from bangs and scuffs, and this table is incredibly easy to assemble! Perfect for studying, reading, or planning. 72"Wx36"Dx29"H Overall.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES29
    • COLOR FINISHGray
    • BRANDOFM
    • MANUFACTURERS PART NUMBERLIB3672-GRY NEB
    • TABLE WIDTH INCHES36
    • MAXIMUM TABLE HEIGHT INCHES29
    • TABLE LENGTH INCHES72
    • COLOR FAMILYGray
    • SHAPERectangular
    • LEG TYPEFixed
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • MINIMUM TABLE HEIGHT INCHES29
    • TYPEConference Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result