Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 36" x 72" Multi-Purpose Library Table, Mahogany
See all 4 items in product family

OFM 36" x 72" Multi-Purpose Library Table, Mahogany

Item #: WBB192752

Sold By: globalindustrial.com

Expected ship date 02/15/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,063.00 Save up to 57%
Price: $ 455.95
Product Information
Customer Review
Product Q&A
Accessories
OFM 36" x 72" Multi-Purpose Library Table, Mahogany

This elegant and functional table is perfect for any classroom, library, or study environment. The two-piece high pressure laminate tabletop surface is available in several finishes to match your existing decor and features T-molded edge banding to protect the table from dings and scuffs. A sturdy 15-gauge steel frame with modern angled legs adds style and ensures stability, and includes nylon faced leveling glides to protect floors. OFM's Library Table is incredibly easy to assemble and is available in two sizes - 36" x 72" or 48" x 96" - to meet the needs of your space. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Modern library / multi-purpose table offers style without compromising functionality
  • Ample 36" x 72" work surface is available in multiple finishes; 48" x 96" version also available
  • Tabletop is constructed of durable high pressure laminate and protected with edge banding to withstand heavy, frequent use
  • Sturdy steel frame and legs ensure a stable work surface and include nylon leveling glides to protect floors
  • Incredibly easy to assemble thanks to innovative construction and two-piece tabletop


Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONLibrary Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKLIB3672-MHGY
    • TOP COLORMahogany
    • SHAPERectangle
    • LEG TYPE4 Legged
    • TOP CONSTRUCTIONLaminate
    • TYPEAll Purpose Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result