Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Library Table - 36"Dx72"W - Medium Oak
See all 4 items in product family

OFM Library Table - 36"Dx72"W - Medium Oak

Item #: WBB192753

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,063.00 Save up to 57%
Price: $ 455.95
Product Information
Customer Review
Product Q&A
Accessories
Library Table 36"Dx72"W - Medium Oak

This elegant and functional library table is perfect for any classroom, library, or other study environment. The hi-pressure laminate surface is available in several finishes to match any decor. The T-molded edge banding will protect the table from bangs and scuffs, and this table is incredibly easy to assemble! Perfect for studying, reading, or planning. 72"Wx36"Dx29"H Overall.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES21
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONLibrary Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKLIB3672-EOAK
    • TOP COLOROak
    • SHAPERectangle
    • LEG TYPE4 Legged
    • TOP CONSTRUCTIONLaminate
    • TYPEAll Purpose Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result