Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Library Table 48"Dx96"W - Gray
See all 3 items in product family

Library Table 48"Dx96"W - Gray

Item #: WBB192792

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,213.00 Save up to 58%
Price: $510.00
Product Information
Customer Review
Product Q&A
Accessories
Library Table 48"Dx96"W - Gray

This elegant and functional library table is perfect for any classroom, library, or other study environment. The hi-pressure laminate surface is available in several finishes to match any decor. The T-molded edge banding will protect the table from bangs and scuffs, and this table is incredibly easy to assemble! Perfect for studying, reading, or planning. 96"Wx48"Dx29"H Overall.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES48
    • HEIGHT INCHES23
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDOFM
    • MANUFACTURERS PART NUMBERLIB4896-GRY NEB
    • TYPEConference Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES48
    • MAXIMUM TABLE HEIGHT INCHES31
    • SHAPERectangular
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES23
    • COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!