Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Rectangular Table - 60"W - Chestnut /Ash - Manage Series

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

basyx® by HON® Rectangular Table - 60"W - Chestnut /Ash - Manage Series

Item #: WBB1649826

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $372.00 Save up to 22%
Price: $ 288.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON Manage Table Desk - 60"W - Chestnut Laminate - Ash Finish

Manage desking, from basyx by HON, offers innovative design and unparalleled quality for the price. This space-saving 60"W table desk includes four legs attached to the worksurface, and provides worksurface area for computing and active projects. Laminate color is Chestnut; paint color is Ash.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDbasyx by HON
    • DESCRIPTIONManage Table Desk
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBSXMNG60WKSLC
    • TOP COLORChestnut
    • COLLECTIONManage
    • CERTIFIED/APPROVEDMeets or Exceeds ISTA Standards
    • SHAPERectangle
    • LEG TYPE4 Legged
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY5 Years
    • TYPEAll Purpose Table
    • TABLE TOP THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed