Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,939 Items)
Sub Category
All Purpose (456)
Remove
RSVP™ Pneumatic Base 28" Dia. With 4 Levelers Silver (Top Sold Separately)
Remove

      Items
RSVP™ Pneumatic Base 28" Dia. With 4 Levelers Silver (Top Sold Separately) RSVP™ Pneumatic Base 28" Dia. With 4 Levelers Silver (Top Sold Separately)


RSVP™ Pneumatic Base 28" Dia. With 4 Levelers Silver (Top Sold Separately)
RSVP™ Pneumatic Base 28" Dia. With 4 Levelers Silver (Top Sold Separately)
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB477809
Price: $135.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

No reservations needed for this elegantly designed table. RSVP™; will invite guests in and is perfect for any hospitality needs. Choose from two table bases, Standard or Pneumatic. The bases can be used with multiple tops that come with four glides on each base. If you want the possibility of easy mobility you can simply add casters to either base while keeping the overall height the same. The Pneumatic Base Table adjusts in height from 273/4" to 363/4". The Standard Fixed Tables height is 29" overall. RSVP is ready for every guest, no need to call ahead.

Product Specifications
WIDTH INCHES 28
DEPTH INCHES 28
HEIGHT INCHES 27-3/4 to 36-3/4
COLOR FINISH Silver
BRAND Safco®
CONSTRUCTION Steel
DESCRIPTION Table Base
MANUFACTURERS PART NUMBER 2655SL


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
RSVP™ 4 Locking Casters

RSVP™ 4 Locking Casters

From $22.00
select
Qty: Add to Cart
RSVP™ 36" Round Table Top Only Gray (Base Sold Separately)

RSVP™ 36" Round Table Top Only Gray (Base Sold Separately)

From $119.95
select
Qty: Add to Cart
Oakmont Plastic Stackable Chair - Blue

Oakmont Plastic Stackable Chair - Blue

From $31.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)