Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Utility Table 24"Dx48"W - Maple
See all 8 items in product family

Utility Table 24"Dx48"W - Maple

Item #: WBB192702

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $300.00 Save up to 56%
Price: $132.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Utility Table 24"Dx48"W - Maple

This attractive and functional utility table is perfect for any library, school, office, or other work environment. The contemporary design with bull nose edges and hi-pressure laminate tabletop will complement any decor. It is both strong and sturdy, with 14 gauge steel and built-in adjustable leg glides. Easy assembly. 48"Wx24"Dx30"H Overall.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES30
    • COLOR FINISHMaple
    • ASSEMBLYUnassembled
    • BRANDOFM
    • MANUFACTURERS PART NUMBERUT2448-maple
    • TYPEAll Purpose Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES48
    • TABLE WIDTH INCHES24
    • MAXIMUM TABLE HEIGHT INCHES30
    • SHAPERectangular
    • LEG TYPEFixed
    • COLOR FAMILYMaple
    • MINIMUM TABLE HEIGHT INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:62