Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,580 Items)
Sub Category
All Purpose (456)
Remove
Utility Table 24"Dx60"W - Cherry
Remove

      Items
Utility Table 24"Dx60"W - Cherry Utility Table 24"Dx60"W - Cherry


Utility Table 24"Dx60"W - Cherry
Utility Table 24"Dx60"W - Cherry
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB192725
List Price $333.00    Save 55%
Price: $148.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Utility Table 24"Dx60"W - Cherry

This attractive and functional utility table is perfect for any library, school, office, or other work environment. The contemporary design with bull nose edges and hi-pressure laminate tabletop will complement any decor. It is both strong and sturdy, with 14 gauge steel and built-in adjustable leg glides. Easy assembly. 59"Wx25-1/2"Dx30"H Overall.

Product Specifications
LENGTH INCHES 59
WIDTH INCHES 25-1/2
HEIGHT INCHES 30
COLOR FINISH Cherry
BRAND OFM
SURFACE Laminate
MANUFACTURERS PART NUMBER UT2460-cherry
SHAPE Rectangular
LEG TYPE Fixed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Portable Plastic Folding Table

Portable Plastic Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Office Partitions Gray 36-1/4"W x 72"H

Office Partitions Gray 36-1/4"W x 72"H

From $121.95
select
Qty: Add to Cart
Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

FREE Shipping
From $92.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)