Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,579 Items)
Sub Category
All Purpose (456)
Remove
Utility Table 30"Dx48"W - Maple
Remove

      Items
Utility Table 30"Dx48"W - Maple Utility Table 30"Dx48"W - Maple


Utility Table 30"Dx48"W - Maple
Utility Table 30"Dx48"W - Maple
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB192726
List Price $333.00    Save 55%
Price: $148.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Utility Table 30"Dx48"W - Maple

This attractive and functional utility table is perfect for any library, school, office, or other work environment. The contemporary design with bull nose edges and hi-pressure laminate tabletop will complement any decor. It is both strong and sturdy, with 14 gauge steel and built-in adjustable leg glides. Easy assembly. 48"Wx30"Dx30"H Overall.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 30
HEIGHT INCHES 30
COLOR FINISH Maple
BRAND OFM
SURFACE Laminate
MANUFACTURERS PART NUMBER UT3048-maple
SHAPE Rectangular
LEG TYPE Fixed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Ergonomic Work Stand - 5 Blade Style

Ergonomic Work Stand - 5 Blade Style

From $69.00
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Multifunction Mesh Back Fabric Upholstered Seat Office Chair

From $153.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)